HOOD PROTECTOR

  • Mfr # 2810233
  • Zoro # G722603821
product price: 
$
77.89
/ea

Key Features

Mounting Location - Air Deflector
Attaches to the Hood
Profile Style
Medium Profile
Color
Smoke
Material
Acrylic
Installation Type
Fasteners
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2810233
Zoro #
G722603821
UPC #
-
Country of Origin
United States

Details

Mounting Location - Air Deflector
Attaches to the Hood
Profile Style
Medium Profile
Color
Smoke
Material
Acrylic
Installation Type
Fasteners
Mounting Type
Raised Mount
Hood or Fender Protector
Hood & Fender
Drilling Required
No
Wrap-Around
Yes

Description

Medium Profile; Smoke; Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews