HITCHES
- Mfr # BXH3003
- Zoro # G722604651
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Cutting Required
No
Weight Carrying Tongue Weight
3000 lbs
Weight Distributing Capacity
20000 lbs
Weight Distributing Tongue Weight
3000 lbs
Drilling Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BXH3003
- Zoro #
- G722604651
- UPC #
- -
- Country of Origin
- United States
- Cutting Required
- No
- Weight Carrying Tongue Weight
- 3000 lbs
- Weight Distributing Capacity
- 20000 lbs
- Weight Distributing Tongue Weight
- 3000 lbs
- Drilling Required
- No
- Class
- V
- Finish
- Powder Coated
- Towing Capacity
- 20000 lbs
- Construction
- Square Tube Welded
- Includes Ball Mount
- No
- Color
- Black
- Material
- Steel
Dimensions
- Receiver Size
- 2-1/2 in
Description
Class V; Square Tube Welded; 2-1/2 Inch Receiver; 20000 Pound Weight Carrying Capacity/ 3000 Pound Tongue Weight; 20000 Pound Weight Distributing Capacity/ 3000 Pound Tongue Weight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.