Fiber Optic Loopbacks
- Mfr # LB-LCMM50
- Zoro # G722705587
product price:Â
$
12.39
/ea
Key Features
Fiber Count
1
Clad Diameter
125 micron
Connector Color
Beige
Product Type
Fiber Optic Loopback
Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LB-LCMM50
- Zoro #
- G722705587
- UPC #
- -
- Country of Origin
- China
Dimensions
- Clad Diameter
- 125 micron
- Core Diameter
- 50 micron
Details
- Fiber Count
- 1
- Connector Color
- Beige
- Product Type
- Fiber Optic Loopback
- Mode
- Multi-Mode
- Item
- Fiber Optic Looback
- Attenuation Type
- Standard
- Standards
- EIA, IEC, NTT, TIA
Description
Fiber Optic Loopbacks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.