USB-C TO 2.5G ETHERNET ADAPTER
- Mfr # K38285WW
- Zoro # G414882343
product price:Â
$
46.99
/ea
Key Features
Width
1.4"
Height
0.6"
Depth
2.9"
Includes
USB-C to 2.5G Ethernet Adapter, (1) User Manual
Host Interface
USB Type C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K38285WW
- Zoro #
- G414882343
- UPC #
- 85896382850
- Country of Origin
- China
Dimensions
- Width
- 1.4"
- Height
- 0.6"
- Depth
- 2.9"
Details
- Item
- 2.5Gigabit Ethernet Adapter
- Includes
- USB-C to 2.5G Ethernet Adapter, (1) User Manual
- Host Interface
- USB Type C
- Total Number of Ports
- 1
- Number of Network (RJ-45) Ports
- 1
- Network Technology
- 1000Base-T, 2.5GBase-T
- Media Type Supported
- Twisted Pair
- Maximum Data Transfer Rate
- 2.50-Gbit/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.