Inductive sensor
- Mfr # IN0098
- Zoro # G722709653
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Sensing Range
4 mm
Dimensions
40 x 12 x 26 mm
Material
PBT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN0098
- Zoro #
- G722709653
- UPC #
- -
- Country of Origin
- Romania
- Item
- Inductive Sensor
- Sensing Range
- 4 mm
- Material
- PBT
Dimensions
- Dimensions
- 40 x 12 x 26 mm
Description
With combined AC/DC output stage. Large operating voltage range. Two-wire technology. Particularly space-saving rectangular housing. For use where space is restricted.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.