Shop IFM
See all product information
Create Account
Inductive Sensor
- Mfr # IFW201
- Zoro # G722709769
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Material
Housing: Brass Weld Coated; Sensing Face: LCP Black; Led Window: PEI; Lock Nuts: Brass Weld Coated
Measurement Range
8 mm
Thread Size
M12 x 1 mm
Length
65 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IFW201
- Zoro #
- G722709769
- UPC #
- -
- Country of Origin
- Germany
- Item
- Inductive Sensor
- Material
- Housing: Brass Weld Coated; Sensing Face: LCP Black; Led Window: PEI; Lock Nuts: Brass Weld Coated
- Measurement Range
- 8 mm
Dimensions
- Thread Size
- M12 x 1 mm
- Length
- 65 mm
Description
Magnetic-field immune for welding applications. Long sensing range minimizes physical damage. Correction factor K=1: Constant sensing range on all metals. Very high switching frequency. Inductive sensor; Sensing range 8 mm non-flush mountable; Operating voltage 10...30 DC V; 3-wire; PNP; M12 Connector; gold-plated contacts; Increased sensing range; correction factor = 1; Magnetic-field immune; Inductive sensors for welding applications. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.