Compatible Projector Lamp
- Mfr # CS-5JJ2F-001-ER
- Zoro # G722726377
product price:Â
$
82.25
/ea
Key Features
Watts
300 W
For Use With
Projector Lamp for BenQ MP MP720P, BenQ MP MP725P
Rated Life
2000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS-5JJ2F-001-ER
- Zoro #
- G722726377
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 300 W
- For Use With
- Projector Lamp for BenQ MP MP720P, BenQ MP MP725P
- Rated Life
- 2000 hrs
Description
CS-5JJ2F-001-ER Compatible Projector Lamp for BenQ MP MP720P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.