Inoculating Loop, Blue, PK250
- Mfr # 2871-01
- Zoro # G722728616
product price:Â
$
137.99
/pk of 250, $0.55/ea
Free Shipping & Returns
Key Features
Units per Box
1
For Use With
6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
Application
Cell Inoculation
Product Type
Inoculating Loop
Material
Polystyrene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2871-01
- Zoro #
- G722728616
- UPC #
- -
- Country of Origin
- Viet Nam
- Units per Box
- 1
- For Use With
- 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
- Application
- Cell Inoculation
- Product Type
- Inoculating Loop
- Material
- Polystyrene
- Volume
- 1 ul
- Color
- Blue
- Item
- Inoculating Loop
- Number of Ends
- Dual Ended
- Shell Material
- Polystyrene
- Wire Color
- Blue
- Compatible Product Type
- 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
Description
Inoculating Loop, Product Type Inoculating Loop, Material Polystyrene, Application Cell Inoculation, Color Blue, For Use With 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides, Standards Not Applicable, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.