IndustrialBenchScale, 0.05lb/20g

  • Mfr # D52P500RQV3
  • Zoro # G722796714
product price: 
$
2,949.30
/ea
Free Shipping & Returns

Key Features

NTEP Rating
NTEP Rated
Interface
Bluetooth, Ethernet, GLP/GMP Data Output, Micro SD, RS-232, RS-485, Wi-Fi(R)
Number of Batteries Required
1
Body Material
304 Stainless Steel, ABS Plastic, Aluminum, Rubber
Remote Control/Display
Column-Mounted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52P500RQV3
Zoro #
G722796714
UPC #
840308901742
Country of Origin
China

Dimensions

Weighing Surface Width
24 in
Overall Width
24 in
Overall Height
47 3/8 in
Weighing Surface Depth
24 in
Overall Depth
30 3/8 in

Details

NTEP Rating
NTEP Rated
Interface
Bluetooth, Ethernet, GLP/GMP Data Output, Micro SD, RS-232, RS-485, Wi-Fi(R)
Number of Batteries Required
1
Body Material
304 Stainless Steel, ABS Plastic, Aluminum, Rubber
Remote Control/Display
Column-Mounted
Calibration Certificate
No Certificate
Washdown
No
Weighing Surface Material
Stainless Steel
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Power Source - TS Only
Battery, Electric
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Scale Mechanism
Digital
Series
Defender(TM) 5000
Scale Graduations
0.05 lb/20 g
IP Rating
Not IP Rated
Product Type
Industrial Bench Scale
Voltage
100 to 240V AC
Number of Batteries Included
0
Batteries Required
Yes
Batteries Included
No
Item
Industrial Bench Scale
Weight Capacity - Imperial
1,000 lb
Battery Type
Lithium
Weight Capacity - Metric
500 kg
Includes
100 to 240V AC Universal Power Supply
Scale Display
Backlit LED, Dot Matrix LCD
Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.05 lb/20 g, Overall Width 24 in, Overall Depth 30 3/8 in, Overall Height 47 3/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews