Replacement Body Panel

  • Mfr # PETERBILT 579 YEAR 2023 AIR SPRING CABIN
  • Zoro # G722878168
product price: 
$
239.99
/ea
Free Shipping & Returns

Key Features

Suspension Type
Air Suspension
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PETERBILT 579 YEAR 2023 AIR SPRING CABIN
Zoro #
G722878168
UPC #
-
Country of Origin
China
Suspension Type
Air Suspension

Description

This replacement air spring suspension component is engineered specifically for the Peterbilt 579 2023 model year cabin, delivering reliable performance and enhanced ride comfort. Designed to meet OEM specifications, this durable suspension element is compatible with all Peterbilt 579 cabin configurations, including the popular 80-inch, 72-inch, 58-inch, and 44-inch sleeper options that cater to varying comfort levels and weight requirements. The component features robust construction built to withstand the demanding conditions of long-haul trucking operations while maintaining the structural integrity essential for modern heavy-duty applications. This replacement part integrates seamlessly with the 579fts advanced cabin design, which incorporates premium insulation and aluminum construction for improved fuel efficiency and longevity. Whether operating with a fully equipped 80-inch sleeper cabin featuring driver amenities or a more compact configuration, this suspension component provides consistent support and stability. Installation is straightforward, designed for minimal downtime and reduced labor costs in maintenance operations. Fleet operators and owner-operators will appreciate the ease of replacement, allowing quick turnaround in service facilities. This part is ideal for trucking companies, independent operators, and commercial maintenance centers managing Peterbilt 579 fleets across North America. By choosing this OEM-designed replacement suspension component, users ensure their 2023 Peterbilt 579 maintains optimal ride quality, handling characteristics, and safety performance. The component supports the cabin's integrated systems and premium features while contributing to overall vehicle reliability and uptime, making it an essential maintenance item for any Peterbilt 579 operator prioritizing equipment longevity and operational efficiency.

Ratings & reviews