Shop ILC
See all product information
Create Account
Replacement Body Panel
- Mfr # PETERBILT 579 YEAR 2017 AIR SPRING CABIN
- Zoro # G722878588
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Suspension Type
Air-Ride Suspension
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PETERBILT 579 YEAR 2017 AIR SPRING CABIN
- Zoro #
- G722878588
- UPC #
- -
- Country of Origin
- China
- Suspension Type
- Air-Ride Suspension
Description
This replacement air spring is specifically engineered for the Peterbilt 579 cabin suspension system, designed to restore optimal ride quality and comfort for 2017 model year trucks. As a critical component of the air-ride suspension system featured on the Peterbilt 579, this air spring works in conjunction with the truck's advanced suspension architecture to deliver the exceptional comfort and handling characteristics that define this model line. The Peterbilt 579 has earned recognition in the heavy-duty trucking industry for its emphasis on driver comfort and operational efficiency. This cabin air spring maintains the suspension performance that allows the 579 to accommodate various configurations, including the popular 44-inch sleeper cab introduced in 2013, which features a 31-inch coil spring mattress. The air suspension system is fundamental to the vehicle's ability to provide a smooth ride across diverse applications and road conditions, whether for long-haul operations or regional routes. This replacement component is ideal for fleet maintenance operations, independent truck repair shops, and owner-operators seeking OEM-quality replacement parts. When air springs deteriorate or lose their suspension properties, they compromise ride quality, increase vibration, and can affect the overall suspension balance of the vehicle. Installing a quality replacement ensures the cabin maintains proper height, suspension geometry, and load-carrying capability as originally engineered by Peterbilt. Compatible with 2017 Peterbilt 579 models equipped with air-ride suspension systems, this part helps maintain the comfort standards expected in modern heavy-duty trucking while supporting the vehicle's performance with various powertrains, including the popular PACCAR MX-13 engine configurations. Proper suspension maintenance extends component life and enhances driver safety and comfort during extended operating periods.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.