Replacement Relay

  • Mfr # Heil Quaker ICP T92S7D22-22-01
  • Zoro # G722879837
product price: 
$
98.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Heil Quaker ICP T92S7D22-22-01
Zoro #
G722879837
UPC #
-
Country of Origin
China

Description

This replacement relay is engineered for HVAC systems requiring reliable switching control in commercial and industrial applications. Compatible with Heil Quaker ICP equipment and designed to replace the T92S7D22-22-01 model from TE Connectivity Potter & Brumfield, this DPST (Double Pole Single Throw) relay delivers consistent performance in demanding environments. The relay operates at 22VDC with a coil current of 74.1 mA and features a non-latching coil design for standard on-off switching applications. With a maximum switching voltage rating of 600VAC and maximum switching load capacity of 24000VA, this component handles both control signal and power switching functions efficiently. The rated amperage of 30A ensures adequate capacity for typical HVAC system requirements. The compact construction, weighing approximately 0.15 lbs, allows for easy integration into existing control panels and equipment without requiring extensive modifications. The non-latching design ensures the relay returns to its de-energized state when power is removed, making it ideal for safety-critical applications where predictable operation is essential. Designed to OEM specifications, this replacement relay maintains the same electrical performance and physical dimensions as the original component, ensuring plug-and-play compatibility. Suitable for use in furnace controls, air conditioning units, heat pump systems, and other HVAC equipment where reliable electromagnetic switching is required. This relay is essential maintenance inventory for HVAC contractors, facility managers, and equipment manufacturers.

Ratings & reviews