Notebook, Black, White

  • Mfr # REDA10150BLK
  • Zoro # G722887207
product price: 
$
13.19
/ea

Key Features

Recycled Content
50 %
Height
8-1/2 in
Sheet Standard
Letter
Features
Micro Perforated, Hard Cover, Self-adhesive, Durable Cover, Pocket, Acid-free, Tab, Archival, Index Sheet
Cover Design
Lizard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
REDA10150BLK
Zoro #
G722887207
UPC #
069775333331
Country of Origin
Canada
Recycled Content
50 %
Sheet Standard
Letter
Features
Micro Perforated, Hard Cover, Self-adhesive, Durable Cover, Pocket, Acid-free, Tab, Archival, Index Sheet
Cover Design
Lizard
Binding
Twin Wirebound
Paper Color
White
Cover Color
Black
Item
Notebook
Number of Sheets
150
Backing
Hard Cover
Cover Material
Hard Cover
Paper Weight
20 lb
Rule
College

Dimensions

Height
8-1/2 in
Sheet Size
8 1/2 in x 11 in
Length
18.9 in
Width
11.6 in

Description

Notebook, Cover Color Black, Cover Material Hard Cover, Binding Location Left, Backing Hard Cover, Total Number of Sheets 150, Sheet Size 8 1/2 in x 11 in, Rule College, Paper Color White, Paper Weight 20 lb, Recycled Content 50 Percent

Ratings & reviews