Lab Book, 5"x5" Quad, 60 Sheets, 10-1/8"x7-7/8", Green Marble Cover
- Mfr # 53108
- Zoro # G604938522
product price:Â
$
28.59
/ea
Key Features
Sheet Size
7 7/8" x 10 1/8"
Number of Sheets
60
Recycled Content
0.5
Cover Color
Green
Binding Location
Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53108
- Zoro #
- G604938522
- UPC #
- 73333531084
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 7 7/8" x 10 1/8"
Details
- Number of Sheets
- 60
- Recycled Content
- 0.5
- Cover Color
- Green
- Binding Location
- Center
- Item
- Notebook
- Binding
- Sewn
- Sheet Color
- White
- Cover Design
- Marble
Description
Rediform lab book, 5"x5" quad, 60 sheets, 10-1/8"x7-7/8", green marble cover lab construction notebook contains 60 sheets of 5 x 5 quad-ruled white paper. Design includes a stiff black graphite cover and cased-in construction with sewn sections.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.