Shop MASTERDRIVE
See all product information
Create Account
Solid Coupling Hubs
- Mfr # BCS-SD
- Zoro # G722904164
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Maximum Bore Diameter
2 in
Clearance Diameter
3.125 in
Coupling Construction
One-Piece
Minimum Operating Temperature
-20 Degrees F
Sleeve Length
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCS-SD
- Zoro #
- G722904164
- UPC #
- 806372054173
- Country of Origin
- China
- Item
- Solid Coupling Hub
- Coupling Construction
- One-Piece
- Minimum Operating Temperature
- -20 Degrees F
- Shaft Tolerance
- +.0003/+.0022 in
- System of Measurement
- Inch
- Maximum Operating Temperature
- 800 Degrees F
- Maximum Speed
- 9,771 RPM
- Maximum Torque
- 5,000 in-lb
- Shaft Locking Type
- Clamp On
- Bore Type
- Round
- Coupling Material
- Steel
Dimensions
- Maximum Bore Diameter
- 2 in
- Clearance Diameter
- 3.125 in
- Sleeve Length
- 3 3/4 in
- Bore Diameter 1
- 2 in
- For Bushing Size
- SD
- Minimum Bore Diameter
- 1/2 in
- Coupling Outside Diameter
- 3 1/8 in
- Bore Diameter 2
- 1/2 in
- Different Bore Sizes
- Yes
- Wire Rope Length
- 5 5/32 in
- Overall Length
- 5 5/32 in
- Length
- 5 5/32 in
Description
Solid Coupling Hubs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.