Shop ADVANCE TABCO

WorkTable, Silver, SS, 24inD, 24inW

  • Mfr # TMS-242
  • Zoro # G723358133

product price: 
$
883.99
/ea
Free Shipping & Returns

Key Features

Unit Type
Not Expandable or Modular
Number of Drawers
0
Height Adjustment Increments
1/2 in
Maximum Shelf Load Capacity
350
Included Components
Side and Rear Crossrails
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TMS-242
Zoro #
G723358133
UPC #
747545 16058 4
Country of Origin
United States
Unit Type
Not Expandable or Modular
Number of Drawers
0
Maximum Shelf Load Capacity
350
Included Components
Side and Rear Crossrails
Frame Metal Material Gauge
12 ga
Portability
Stationary
Foot Type
Adjustable Bullet Feet
Features
All TIG welded
Expandable Work Surface
No
For Location
Indoor
Standards
NSF
Number of Flow Rails
0
Number of Shelves
0
Color
Silver
NSF Certified
NSF Certified
Number of Bins
0
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Item
Work Table
Assembly
Unassembled
Frame Material
Stainless Steel
Overall Load Capacity
640 lb
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Series
Standard
For Environment
Food Industry
Edge Shape
Round Corner
Top Material Finish
Satin

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews