Shop ADVANCE TABCO

WorkTable, Silver, 30inD, 96inW

  • Mfr # H2G-308
  • Zoro # G723359512

product price: 
$
1,550.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Shelf Load Capacity
200
Minimum Adjustable Height
35 1/2 in
Features
Under Shelf is Adjustable
Portability
Stationary
Work Surface Depth
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2G-308
Zoro #
G723359512
UPC #
747545 13447 9
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Work Surface Width
96 in
Height Adjustability
Adjustable Height
Overall Width
96 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

Maximum Shelf Load Capacity
200
Features
Under Shelf is Adjustable
Portability
Stationary
Edge Shape
Square
Item
Work Table
Expandable Work Surface
No
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Standards
NSF
Frame Construction
Welded Only
Number of Shelves
1
Color
Silver
Number of Bins
0
Number of Drawers
0
Overall Load Capacity
1,260 lb
Included Components
Lower Shelf
Frame Material Finish
Galvanized
Assembly
Unassembled
Number of Flow Rails
0
Top Material
Laminated Maple Wood
Unit Type
Not Expandable or Modular
For Location
Indoor
Frame Material
Steel
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.