Lab Balances
- Mfr # LBL 24001P
- Zoro # G723360426
product price:Â
$
4,041.99
/ea
Free Shipping & Returns
Key Features
Power Source - TS Only
AC Adapter
Readability
0.1 g
Overall Height
23 3/16 in
Overall Length
13 3/16 in
Includes
AC Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBL 24001P
- Zoro #
- G723360426
- UPC #
- 0840886110918
- Country of Origin
- China
- Power Source - TS Only
- AC Adapter
- Readability
- 0.1 g
- Includes
- AC Adapter
- Product Type
- Heavy Duty Precision Balance
- Application Modes
- Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing
- Capacity
- 24,000 g
- Item
- Lab Balances
- Platform Material
- 304 Stainless Steel
- Scale Mechanism
- Digital
- Scale Graduations
- 0.1 g
- Stabilization Time
- 2 sec
- Display Type
- LCD
- Repeatability
- 0.2 g
- Weighing Units
- ct, g, GN, kg, lb, lb:oz, N, oz, T
- Linearity
- 0.4 g
- Scale Connection Ports
- Bluetooth, Ethernet RJ45, RS-232, USB
- Housing Material
- ABS
- Standards
- GLP Compliant
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Overall Height
- 23 3/16 in
- Overall Length
- 13 3/16 in
- Weighing Surface Depth
- 11 13/16 in
- Overall Width
- 15 13/16 in
- Weighing Surface Width
- 15 11/16 in
- Wire Rope Length
- 13 3/16 in
- Length
- 13 3/16 in
Description
Scale Sub-Category Precision Balance, Capacity 24,000 g, Scale Graduations 0.1 g, Weighing Surface Depth 11 13/16 in, Weighing Surface Width 15 11/16 in, Overall Length 13 3/16 in, Overall Width 15 13/16 in, Overall Height 23 3/16 in, Application Modes Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Bluetooth, Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.