Shop ADAM EQUIPMENT

Lab Balances

  • Mfr # PTB 4602e
  • Zoro # G523354458

product price: 
$
2,517.99
/ea
Free Shipping & Returns

Key Features

Scale Connection Ports
Ethernet RJ45, RS-232, USB
Includes
In-Use Cover, Weigh-Below Hook
Weighing Surface Width
7 5/16 in
Power Source - TS Only
AC Adapter
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PTB 4602e
Zoro #
G523354458
UPC #
0840886114947
Country of Origin
China

Dimensions

Weighing Surface Width
7 5/16 in
Overall Width
9 5/16 in
Overall Length
15 11/16 in
Weighing Surface Depth
7 5/16 in
Overall Height
3 7/8 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Details

Scale Connection Ports
Ethernet RJ45, RS-232, USB
Includes
In-Use Cover, Weigh-Below Hook
Power Source - TS Only
AC Adapter
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Item
Lab Balances
Scale Mechanism
Digital
Platform Material
304 Stainless Steel
Repeatability
0.01 g
Stabilization Time
2 sec
Linearity
0.03 g
Standards
GLP Compliant
Scale Graduations
0.01 g
Product Type
Precision Balance
Housing Material
ABS
Readability
0.01 g
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Display Type
LCD
Capacity
4,600 g
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 4,600 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 3 7/8 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.