Shop MASON PLASTICS
See all product information
Create Account
ConveyorChain, 10'L, 24"W, Gry, Acetal
- Mfr # EP8505-24-10
- Zoro # G723558168
product price:Â
$
1,170.99
/ea
Free Shipping & Returns
Key Features
Tab Thickness
0.29 in
Material
Acetal
Color
Gray
Operating Temperature - Maximum
180 Degrees F
Finish
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP8505-24-10
- Zoro #
- G723558168
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tab Thickness
- 0.29 in
- Overall Length
- 10 ft
- Wire Rope Length
- 1 ft
- Length
- 10 ft
Details
- Material
- Acetal
- Item
- Conveyor Chain
- Color
- Gray
- Operating Temperature - Maximum
- 180 Degrees F
- Finish
- Uncoated
- Operating Temperature - Minimum
- -40 Degrees F
- Pitch
- 0.75 in
- Series
- ATW EP8505
- NSF Rated
- Not NSF Rated
- Tensile Strength
- 1,112 lbf
- Pin Material
- Plastic
- Magnetic
- Non-Magnetic
- Shell Material
- Acetal
Description
ConveyorChain, 10'L, 24"W, Gry, Acetal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.