Shop LUTCO
See all product information
Create Account
Conveyor bearing, PR
- Mfr # UGF4856-Z
- Zoro # G523358203
product price:Â
$
22.15
/pr
Key Features
Flange Outside Dia.
1 7/8 in
Bearing OD
1.75 in
For Pipe Size (Schedule)
1-7/8 in (16 Gauge)
Overall Width
39/64 in
Bearing Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGF4856-Z
- Zoro #
- G523358203
- UPC #
- -
- Country of Origin
- United States
- Item
- Conveyor bearing
- Bearing OD
- 1.75 in
- Bearing Material
- Carbon Steel
- Bearing Load Rating
- 699 lb
- Bearing Series
- UGF
Dimensions
- Flange Outside Dia.
- 1 7/8 in
- For Pipe Size (Schedule)
- 1-7/8 in (16 Gauge)
- Overall Width
- 39/64 in
- For Axle Size
- 3/4 in
- Bore Dia.
- 3/4 in
Description
Conveyor bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 3/4 in, For Axle Shape Round, For Pipe Size (Schedule) 1-7/8 in (16 Gauge), 1.75 in Bearing OD, 1 7/8 in Flange Outside Dia., 39/64 in Overall Width, 699 lb Bearing Load Rating, 3/4 in Bore Dia., 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.