ConvGuide, Silver, Alum, 2'L, Lane Divider
- Mfr # MP687D2
- Zoro # G723559936
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 ft
Contact Type
Rolling
Guide Color
Silver
For Frame Shape
Straight
Sheath Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP687D2
- Zoro #
- G723559936
- UPC #
- -
- Country of Origin
- United States
- Item
- Conveyor Guide
- Contact Type
- Rolling
- Guide Color
- Silver
- For Frame Shape
- Straight
- Sheath Material
- Aluminum
- Guide Performance
- Durable, Low Friction
- Sheath Color
- White
- Guide Finish/Coating
- Anodized
- Rail Type
- Lane Divider
- OEM Equivalent Part Number
- VG-687-1.4-2
Dimensions
- Overall Length
- 2 ft
- Overall Width
- 1 1/16 in
- Top Width
- 1 3/16 in
- Bottom Width
- 1 3/16 in
- Overall Height
- 2 3/16 in
- Wire Rope Length
- 2 ft
- Length
- 2 ft
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Aluminum Guide Material, For Frame Shape Straight, 2 3/16 in Overall Height, 2 ft Overall Length, 1 1/16 in Overall Width, Bristle Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.