Combo Kit

  • Mfr # DCK751P1
  • Zoro # G723785977
product price: 
$
777.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Impact Driver - Drive Size
1/4 in
Battery Series
20V MAX*
Voltage
20V
Reciprocating Saw - Manufacturing Model Number
DCS387B
Charger Manufacturing Model Number
DCB1102
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCK751P1
Zoro #
G723785977
UPC #
0198706066441
Country of Origin
Mexico

Dimensions

Impact Driver - Drive Size
1/4 in
Circular Saw - Blade Diameter
6 1/2 in
Power Drill - Chuck Size
1/2 in

Details

Item
Combo Kit
Battery Series
20V MAX*
Voltage
20V
Reciprocating Saw - Manufacturing Model Number
DCS387B
Charger Manufacturing Model Number
DCB1102
Motor Type
Brushless
Power Source
Cordless
Impact Driver - Manufacturing Model Number
DCF787B
Number of Tools
7
All Product Types Included
Battery, Charger, Circular Saw, Drill/Driver, Impact Driver, Jigsaw, Oscillating Tool, Reciprocating Saw, Sander
Number of Batteries Included
1
Battery Platform
20V MAX*
Number of Chargers Included
1
Circular Saw - Manufacturing Model Number
DCS391B
Sander or Polisher - Manufacturing Model Number
DCW210B
Reciprocating Saw - Tool Style
Compact
Battery Capacity
5.0Ah
Battery Manufacturing Model Number
DCB205
Other Tool and Accessory Manufacturing Model Number
DCS334B, DCS356B
Power Drill - Manufacturing Model Number
DCD777B
Includes Case
Case Not Included
Tool Series
20V MAX*
Includes Battery
Battery Included
Other Tools and Accessories Included
Jigsaw, Oscillating Multi-Tool
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Combo Kit, Voltage 20 V, Power Source Cordless, Number of Tools 7, Battery Capacity 5.0Ah, Number of Batteries Included 1, Battery Series 20V MAX*

Restrictions

Hazardous material

Ratings & reviews