Shop DIABLO
See all product information
Create Account
Reciprocating Saw Blade, Steel Demon AMPED Carbide, 9 in, 8 TPI, 10-Pack
- Mfr # DS0908CFAR10
- Zoro # G215828038
product price:Â
$
207.99
/pk of 10, $20.80/ea
Free Shipping & Returns
Key Features
Length
3 in
Material
Carbide
Width
11 in
Features
AMPED Carbide
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS0908CFAR10
- Zoro #
- G215828038
- UPC #
- 8925174820
- Country of Origin
- Switzerland
Dimensions
- Length
- 3 in
- Width
- 11 in
- Depth
- 3 in
Details
- Material
- Carbide
- Features
- AMPED Carbide
Description
The DIABLO - DS0908CFAR10 is a reciprocating saw blade made with carbide and featuring a carbide cutting edge. It measures 3 in. in length, 3 in. in depth, and 11 in. in width.
Key Features:
- Blade type: Reciprocating saw blade.
- Material: Carbide.
- Feature: Carbide cutting edge.
- Dimensions: 3 in. length, 3 in. depth, 11 in. width.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.