Shop ASUS
Create Account
Monitor
Mfr # VA27EHF2
Zoro # G723923331
product price:
$
216.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
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
- VA27EHF2
- Zoro #
- G723923331
- UPC #
- 199291393004
- Country of Origin
- China
Description
The ASUS VA27EHF2 Eye Care Gaming Monitor features a 27 inch Full HD IPS panel with a smooth 120Hz refresh rate and 1ms MPRT for fluid visuals. Adaptive?Sync eliminates tearing, while TÜV?certified Flicker?Free and Low Blue Light technologies ensure comfortable viewing for work, gaming, and entertainment.