Hand Stapler
- Mfr # FMHT70100
- Zoro # G723933569
product price:Â
$
36.19
/ea
Key Features
For Staple Leg Length
5/16 in, 3/8 in, 1/2 in, 9/16 in
Body Material
Aluminum
Features
Includes
4 oz Bottle of Blue Chalk
Series
FATMAX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMHT70100
- Zoro #
- G723933569
- UPC #
- 0076174701005
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Staple Leg Length
- 5/16 in, 3/8 in, 1/2 in, 9/16 in
- Overall Length
- 10 1/2 in
- Overall Height
- 6 11/16 in
- Overall Width
- 1 11/16 in
- Adjustable Drive Depth
- Yes
- Wire Rope Length
- 10 1/2 in
- Length
- 10 1/2 in
- Fits Chest Size
Details
- Item
- Wire and Cable Staple Gun
- Body Material
- Aluminum
- Features
- Includes
- 4 oz Bottle of Blue Chalk
- Series
- FATMAX
- Stapler Type
- Wire & Cable Stapler
- Forward Action Stapling Position
- Yes
- Storage Container Type
- None
- Staple Loading Location
- Bottom Load
- Magazine Material
- Aluminum
- Tether Ready
- No
- Body Finish
- Powder Coated
- Body Color
- Silver
- For Fastener Style
- Round Crown Staples, Narrow Crown Staples
- Weight
- 1.681 lb
Description
Wire and Cable Staple Gun, For Fastener Style Round Crown Staples, Narrow Crown Staples, Stapler Type Wire & Cable Stapler, For Staple Leg Length 5/16 in, 3/8 in, 1/2 in, 9/16 in, Body Material Aluminum, For Staple Width Not Applicable, Staple Capacity Not Applicable, Drive Style Not Applicable, Forward Action Stapling Position Yes, Overall Width 1 11/16 in, Overall Length 10 1/2 in, Overall Height 6 11/16 in, For Wire Outside Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.