Shop GENIUS TOOLS
Create Account
3/8in Dr. PH.4 Philips Head Driver 60mmL
- Mfr # 3476R04
- Zoro # G823581172
product price:Â
$
10.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476R04
- Zoro #
- G823581172
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Head Driver Bit PH4 Size 3/8 Inch Drive 60mm Length Durable Construction - 3476R04 Impact Bit Socket This 3/8in drive Phillips impact bit socket is built for professional hand tool setups where consistent fit and durability matter. The #4 Phillips bit profile helps reduce cam-out by maintaining a secure engagement between the driver and fastener. Made from Chromium Molybdenum Alloy Steel, it is engineered for strength with anti-corrosive properties. The heat-treated construction and matte black oxide finish support long-term service in demanding shop conditions. Key Benefits #4 Phillips impact bit socket design helps maintain secure fastener engagement. 3/8in drive size integrates with common ratchets and impact-compatible tool systems. Overall length 76mm (2.99in) supports access while keeping control close. Chromium Molybdenum Alloy Steel delivers high strength and durable performance. Oil-quenched heat treatment improves inner core strength for extended service life. Matte black oxide coating adds a tough exterior with anti-corrosive protection. Stamped size markings support quick identification and organized tool storage. The combination of durable alloy steel, heat treatment, and clear size stamping supports reliable performance in heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.