Shop ARC ABRASIVES
See all product information
Create Account
FD
- Mfr # 10813FF
- Zoro # G723933736
product price:Â
$
11.25
/ea
Sold in multiples of 10 for
$112.50
Key Features
Coating Coverage
Closed
Flap Disc Type
Type 27
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10813FF
- Zoro #
- G723933736
- UPC #
- 198438004230
- Country of Origin
- Korea, Republic of
- Item
- Flap Disc
- Coating Coverage
- Closed
- Flap Disc Type
- Type 27
- Connector Type
- Threaded Hole
- Abrasive Material
- Zirconia Alumina
- Density Rating
- Standard
- Primary Material Application
- Steel
- Backing Plate Material
- Fiberglass
- Grade
- Coarse
- Grit
- 36
- Maximum Operating Speed
- 13,300 RPM
- Abrasive Type
- Coated
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Not Applicable, Coating Coverage Closed, Grit 36, Maximum Operating Speed 13,300 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.