FD
- Mfr # 10815FF
- Zoro # G723933811
product price:Â
$
11.25
/ea
Sold in multiples of 10 for
$112.50
Key Features
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Connector Size
5/8"-11
Maximum Operating Speed
13,300 RPM
Density Rating
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10815FF
- Zoro #
- G723933811
- UPC #
- 198438004308
- Country of Origin
- Korea, Republic of
- Item
- Flap Disc
- Flap Disc Type
- Type 27
- Connector Type
- Threaded Hole
- Maximum Operating Speed
- 13,300 RPM
- Density Rating
- Standard
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Abrasive Material
- Zirconia Alumina
- Grade
- Medium
- Backing Plate Material
- Fiberglass
- Grit
- 60
- Primary Material Application
- Steel
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Not Applicable, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.