Shop SCHNEIDER ELECTRIC

Push Button Operator, 22mm, Black

  • Mfr # ZB5AD922
  • Zoro # G7239836

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

NEMA Rating
13, 4X
Size
22 mm
Head Type
standard
Standards
EN/IEC 60947-5-4 || EN/IEC 60947-5-5 || UL 508 || JIS C8201-5-1 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C8201-1
Device Presentation
basic element
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB5AD922
Zoro #
G7239836
UPC #
785901386070
Country of Origin
Korea, Republic of

Dimensions

Size
22 mm
Mounting Diameter
22 mm
Overall Width
1.18 in
Panel Cutout Diameter
22 mm
Overall Depth
2.36 in
Manufacturer Warranty Length
18 mo
Overall Height
1.83 in

Details

Item
Potentiometer
NEMA Rating
13, 4X
Head Type
standard
Standards
EN/IEC 60947-5-4 || EN/IEC 60947-5-5 || UL 508 || JIS C8201-5-1 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C8201-1
Device Presentation
basic element
Bezel Material
dark grey plastic
Product Certifications
CSA || UL Listed || BV || DNV || LROS (Lloyds register of shipping) || GL
Ik Degree Of Protection
IK03 IEC 50102
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Operation
-40-70°C
Operator Profile
knurled knob, with white)
Electrical Shock Protection Class
class II IEC 60536
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Short Name
ZB5
Protective Treatment
TH
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529
Product Compatibility
for use with Ø 6.35 mm shaft
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Signaling Unit Head
round
Product Or Component Type
head + mounting base for potentiometer
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP66
Series
XB5
Resistance Properties
Impact Resistant, Vibration Resistant, Watertight
Knob Style
Standard
Operating Temperature - Maximum
158 Degrees F

Description

Potentiometer, NEMA Rating 13, 4X, 22 mm Size

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.