Shop REIKU
See all product information
Create Account
Connector, 2.750 in., Black, Polyamide
- Mfr # PAGOB-70
- Zoro # G7248376
product price:Â
$
59.19
/ea
Sold in multiples of 10 for $591.90
Key Features
Corrugated Tubing Fitting Item
Connector
Connection Type/Size
2 3/4 in Corrugated Tubing
Corrugated Tubing Fitting Color
Black
Nominal Size
2 3/4 in
Corrugated Tubing Fitting Material
Polyamide 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAGOB-70
- Zoro #
- G7248376
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Connection Type/Size
- 2 3/4 in Corrugated Tubing
- Nominal Size
- 2 3/4 in
- Tubing Size
- 2.756 in
- Fitting Width
- 2.76 in
- Fitting Length
- 4.05 in
- Fitting Height
- 0.83 in
- Compatible Nominal Size
- 2 3/4 in
Details
- Corrugated Tubing Fitting Item
- Connector
- Corrugated Tubing Fitting Color
- Black
- Corrugated Tubing Fitting Material
- Polyamide 6
- Self Extinguishing
- Yes
- Color
- Black
- For Use With
- Tubing Profiles F, G, and M
- Temp. Range
- -40 Degrees to 221 Degrees F
- Item
- Connector
- Self Extinguising
- Yes
- IP Rating
- Not Rated
- Chemical Resistant
- Yes
- Standards
- ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL1696, UL94
- Description/Special Features
- Free of Cadmium, Halogen, and Phosphor, Shock Resistant Body, Wide Range of Applications
- Min. Operating Temperature
- -40 Degrees F
- Max. Operating Temperature
- 302 Degrees F
Description
Connector, Connection Type/Size 2 3/4 in Corrugated Tubing, Compatible Nominal Size 2 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 4.05 in, Nominal Size 2 3/4 in, Tubing Size 2.756 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Shock Resistant Body, Wide Range of Applications, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes