Shop SUMITOMO
See all product information
Create Account
Double Grooving Insert
- Mfr # GCMN6030-RG-AC520U
- Zoro # G7248899
product price:Â
$
32.29
/ea
Key Features
Insert Size
6 mm
Chip-Breaker
Yes
Grade
AC520U
Insert Material
Carbide
Maximum Depth of Cut
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCMN6030-RG-AC520U
- Zoro #
- G7248899
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Insert Size
- 6 mm
- Maximum Depth of Cut
- 25 mm
- Nose Radius
- 3 mm
- Insert Thickness
- 4.5 mm
Details
- Item
- Coated Carbide Insert
- Chip-Breaker
- Yes
- Grade
- AC520U
- Insert Material
- Carbide
- Series
- GND
- Material Application ISO Code
- P, M, K, S
- Coating Process
- PVD
- Coating
- Super ZX Coat
- Cutting Direction
- Neutral
- ANSI Number
- GCMN6030-RG-AC520U
- Relief Angle
- 7 Degrees
Description
Coated Carbide Insert
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.