Shop SUMITOMO
See all product information
Create Account
Double Grooving Insert
- Mfr # GCMN4008-MG-AC425K
- Zoro # G7254532
product price:Â
$
26.89
/ea
Key Features
Width
0.1575 in
Chip-Breaker
MG
Cutting Direction
Neutral
Insert Material
Carbide
Height
0.1575 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCMN4008-MG-AC425K
- Zoro #
- G7254532
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Width
- 0.1575 in
- Height
- 0.1575 in
- Max. Cutting Depth
- 1.0000 in
- Nose Radius
- 0.0315 in
- Insert Thickness
- 0.1575 in
Details
- Item
- Coated Carbide Insert
- Chip-Breaker
- MG
- Cutting Direction
- Neutral
- Insert Material
- Carbide
- Application
- K
- Coating
- Super FF Coat
- Series
- GND
- Relief Angle
- 7 Degrees
- Coating Process
- CVD
Description
Coated Carbide Insert
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.