Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide

  • Mfr # 4166339
  • Zoro # G2910807
product price: 
$
8.19
/ea
Sold in multiples of 5 for $40.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32505
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166339
Zoro #
G2910807
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T3021P
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
7 Degrees
ANSI Number
CCMT325051P
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
AlTiN
No. of Edges
2
Stainless (M) Compatibility
Yes
Chip-Breaker Code
1P
Secondary Material Application ISO Code
K, N, P
Number of Cutting Edges
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Manufacturer Grade
TN10U
ANSI Code
CCMT325051P
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
7 Degrees
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
32505
Corner Radius
0.0080 in
Mounting Hole Dia.
0.173"
Nose Radius
0.008"
Insert Thickness
0.1563"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, AlTiN, ANSI Code CCMT325051P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews