Sleeve, Flame Retardant
- Mfr # KBKB1T18T-2XL
- Zoro # G7259618
product price:Â
$
27.59
/ea
Sold in multiples of 12 for
$331.08
Key Features
Size
2XL
Material
Paraactiv
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBKB1T18T-2XL
- Zoro #
- G7259618
- UPC #
- -
- Country of Origin
- Canada
- Item
- Sleeve
- Material
- Paraactiv
- Color
- Black
Dimensions
- Size
- 2XL
Description
Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.