Hand Warmer, Up to 10 hr, Air-Activated, 135 Degrees F Avg. Temp., 12 PK
- Mfr # H163750
- Zoro # G816498319
product price:Â
$
38.15
/pk of 36, $1.06/ea
Key Features
Heating Time
Up to 10 hr
Average Temperature
135 Degrees F
Activation Method
Air-Activated
For Use With
Gloves
Time to Reach Average Temperature
15 min to 30 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H163750
- Zoro #
- G816498319
- UPC #
- 094733070669
- Country of Origin
- United States
- Item
- Hand Warmer
- Heating Time
- Up to 10 hr
- Average Temperature
- 135 Degrees F
- Activation Method
- Air-Activated
- For Use With
- Gloves
- Time to Reach Average Temperature
- 15 min to 30 min
- Warmer Type
- Hand Warmer
- Number of Warmers Included
- 36
- Reusability
- Disposable
- Compatible Product Type
- Gloves
Dimensions
- Width
- 2 in
- Length
- 3 1/2 in
Description
Hand Warmer, Warmer Type Hand Warmer, Activation Method Air-Activated, Heating Time Up to 10 hr, Average Temperature 135 Degrees F, Time to Reach Average Temperature 15 min to 30 min, Number of Warmers Included 36, Length 3 1/2 in, Width 2 in, Reusability Disposable, For Use With Gloves, Package Quantity 36
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.