Ice Pan, Purple, 1L
- Mfr # 04393-57
- Zoro # G7281794
product price:Â
$
77.49
/ea
Key Features
Volume
1 L
Color
Purple
Overall Length
6 in
Material
Ethylene Vinyl Acetate
Overall Height
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04393-57
- Zoro #
- G7281794
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Overall Height
- 5 1/2 in
- Overall Width
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Volume
- 1 L
- Color
- Purple
- Item
- Ice Bucket with Lid
- Material
- Ethylene Vinyl Acetate
- Product Type
- Ice Bucket with Lid
- Capacity
- 1 L
- Shell Material
- Ethylene Vinyl Acetate
- Wire Color
- Purple
Description
Ice Pan,Purple,1L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.