Shop OAKTON

pH Meter, Digital

  • Mfr # WD-35634-30
  • Zoro # G4217044

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) 1.5 V Batteries
Display
Dual Line LCD
Automatic Temperature Compensation
Yes
Calibration
1 point, 2 point, 3 point
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WD-35634-30
Zoro #
G4217044
UPC #
-
Country of Origin
China
Item
pH Meter
Includes
(4) 1.5 V Batteries
Display
Dual Line LCD
Automatic Temperature Compensation
Yes
Calibration
1 point, 2 point, 3 point
Waterproof
Yes
Operating Temp. Range (F)
32 Degrees to 122 Degrees
Standards
CE
Range
-10 to 15
Auto Power Off
Auto Power Off
Temperature Compensation Range
Yes
Operating Temp. Range (C)
0 Degrees to 50 Degrees C
pH Resolution
0.01 pH
pH Range
-1.00 to 15.00
pH Accuracy
+/-0.01 pH
Displayed Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Temp. Accuracy
+/-0.9 Degrees F
Product Type
pH Meter
Number of Readings Recorded
No Data Recorded
Temperature Accuracy
+/-0.9 Degrees F
Test Parameters
pH, Temperature
pH Range - Minimum
-2 pH
Calibration Points
3
Temperature Resolution
0.1 Degrees F
pH Range - Maximum
16 pH
Display Temperature - Minimum
32 Degrees F
Display Type
Digital
Temperature Compensation
Automatic
Resistance Properties
Waterproof
Display Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
122 Degrees F
Weight
0.45 lb
Requires Separate Electrode
Electrode Not Required
Interface Type
No Wired Interface

Dimensions

Overall Height
2 in
Overall Width
2 3/4 in
Overall Depth
7 3/4 in
Manufacturer Warranty Length
1 yr

Description

Waterproof pH Tester 30, pH Range -1.00 to 15.00, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 to 122 Degrees F, 0 to 50 Degrees C, Operating Temp. Range (F) 32 to 122 Degrees , Operating Temp. Range (C) 0 to 50 Degrees , Display Dual Line LCD, Auto Power Off Yes, Temperature Compensation Range Yes, Calibration 1, 2 or 3 pt., Includes (4) 1.5 V Batteries, Range -10 to 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.