Replacement Wheel
- Mfr # 6366388
- Zoro # G7282667
product price:Â
$
76.69
/ea
Key Features
For Use With Mfr. Model Number
G-70, G-75
Fits Brand
Greenheck
For Use With
Grainger Item Number: 16D529, 4YC64, 5DVN8, 5DVN9
Overall Length
8 31/100 in
Overall Width
8 31/100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6366388
- Zoro #
- G7282667
- UPC #
- 190735163412
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 31/100 in
- Overall Width
- 8 31/100 in
- Overall Height
- 3 107/500 in
- Wire Rope Length
- 8 31/100 in
- Length
- 8 31/100 in
Details
- For Use With Mfr. Model Number
- G-70, G-75
- Fits Brand
- Greenheck
- Item
- Wheel
- For Use With
- Grainger Item Number: 16D529, 4YC64, 5DVN8, 5DVN9
- Compatible Product Type
- Fan
- Compatible Brand
- Greenheck
- Product Type
- Wheel
- Compatible Manufacturer Model Number
- G-70, G-75
Description
Wheel, For Use With Grainger Item Number 16D529Fits Brand Dayton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.