Shop DAYTON
See all product information
Create Account
Replacement Wheel
- Mfr # 6366461
- Zoro # G7287357
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
3ATU4, 3ATU5, 3ATU6, 3GY66, 3GY70, 4YU97, 4YY18, 5DVN1, 5PV07, 6KWK3
Fits Brand
Dayton
For Use With
Grainger Item Number: 3ATU4, 3ATU5, 3ATU6, 3GY66, 3GY70, 4YU97, 4YY18, 5DVN1, 5PV07, 6KWK3
Wheel Diameter
18 3/4 in
Compatible with Manufacturer Model Number
3ATU4, 3ATU5, 3ATU6, 3GY66, 3GY70, 4YU97, 4YY18, 5DVN1, 5PV07, 6KWK3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6366461
- Zoro #
- G7287357
- UPC #
- 190735163931
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 18 3/4 in
- Bore Diameter
- 3/4 in
Details
- For Use With Mfr. Model Number
- 3ATU4, 3ATU5, 3ATU6, 3GY66, 3GY70, 4YU97, 4YY18, 5DVN1, 5PV07, 6KWK3
- Fits Brand
- Dayton
- Item
- Blower Wheel
- For Use With
- Grainger Item Number: 3ATU4, 3ATU5, 3ATU6, 3GY66, 3GY70, 4YU97, 4YY18, 5DVN1, 5PV07, 6KWK3
- Compatible with Manufacturer Model Number
- 3ATU4, 3ATU5, 3ATU6, 3GY66, 3GY70, 4YU97, 4YY18, 5DVN1, 5PV07, 6KWK3
- Compatible Manufacturer Part Number
- 3ATU4, 3ATU5, 3ATU6, 3GY66, 3GY70, 4YU97, 4YY18, 5DVN1, 5PV07, 6KWK3
- Compatible Pump Manufacturer Part Number
- 3ATU4, 3ATU5, 3ATU6, 3GY66, 3GY70, 4YU97, 4YY18, 5DVN1, 5PV07, 6KWK3
- Compatible Mfr. Model Number
- 3ATU4, 3ATU5, 3ATU6, 3GY66, 3GY70, 4YU97, 4YY18, 5DVN1, 5PV07, 6KWK3
- Compatible with Brand
- Dayton
- Product Type
- Blower Wheel
- Compatible Manufacturer Model Number
- 3ATU4, 3ATU5, 3ATU6, 3GY66, 3GY70, 4YU97, 4YY18, 5DVN1, 5PV07, 6KWK3
- For Manufacturer Part Number
- 3ATU4, 3ATU5, 3ATU6, 3GY66, 3GY70, 4YU97, 4YY18, 5DVN1, 5PV07, 6KWK3
- Compatible with Mfr. Model Number
- 3ATU4, 3ATU5, 3ATU6, 3GY66, 3GY70, 4YU97, 4YY18, 5DVN1, 5PV07, 6KWK3
Description
Blower Wheel, Product Type Blower Wheel, Wheel Diameter 18 3/4 in, Bore Diameter 3/4 in, Compatible with Grainger Part Number 3ATU4, 3ATU5, 3ATU6, 3GY66, 3GY70, 4YU97, 4YY18, 5DVN1, 5PV07, 6KWK3, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 3ATU4, 3ATU5, 3ATU6, 3GY66, 3GY70, 4YU97, 4YY18, 5DVN1, 5PV07, 6KWK3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.