Shop DAYTON
See all product information
Create Account
Wiring Harness, Plastic
- Mfr # 1FEK4
- Zoro # G2761875
product price:Â
$
34.39
/ea
Key Features
Fits Brand
Dayton
For Use With
1FEK3, 3E132(C,D,E), 3E133(C,D,E), 3E134(C,D,E), 3E460(B,C), 3E461(B,C), 3E462(B,C), NFS-2, PFS-2
Voltage
120 V
Connection Type
Molex style
Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1FEK4
- Zoro #
- G2761875
- UPC #
- 190735141670
- Country of Origin
- United States
- Fits Brand
- Dayton
- Item
- Wiring Harness
- For Use With
- 1FEK3, 3E132(C,D,E), 3E133(C,D,E), 3E134(C,D,E), 3E460(B,C), 3E461(B,C), 3E462(B,C), NFS-2, PFS-2
- Voltage
- 120 V
- Connection Type
- Molex style
- Material
- Copper
- Current
- 120V wire harness for MARK 10DX-117 circuit board
- Compatible Product Type
- Portable Electric Heater
- Phase
- 1
- Wattage Output
- 12 W
- Shell Material
- Copper
Dimensions
- Overall Width
- 1 in
- Overall Length
- 23 in
- Overall Depth
- 1 in
- Overall Height
- 1 in
- Wire Rope Length
- 23 in
- Length
- 23 in
Description
Wiring Harness, For Use With 1FEK3, 3E132(C,D,E), 3E133(C,D,E), 3E134(C,D,E), 3E460(B,C), 3E461(B,C), 3E462(B,C), NFS-2, PFS-2, Voltage 120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.