Lever, Push Down Pull Down RH, Grade 1

  • Mfr # 6819-3-A-US10-Q
  • Zoro # G7296129
product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
Series
Q6800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6819-3-A-US10-Q
Zoro #
G7296129
UPC #
-
Country of Origin
United States
Item
Door Lockset
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
Q6800
Finish
Satin Bronze
Style
Push Down/Pull Down
Strike Type
ASA
Grade
1
Number of Pins
0
Keying
Unkeyed
Number of Keys
0
Features
Handing of Unit is Field-Reversible by Easily Reversing the Cam Holder Assembly on the Backside of the Unit, Linear Acting Cam which Provides for a Smoother Operating Unit, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
Location Type
Hospital
Includes
Mounting Hardware, Trim
Mounting
Vertical
Strike Dim.
4-7/8 in
Lockset Performance Strength
Heavy Duty
Standards
UL Listed
ADA Compliant
Yes
Backset
3 3/4 in
Handle Material
Stainless steel
Ligature Resistant
No
Fire Rated
3 hr
Performance Grade
1
Lockset Type
Mechanical
Application
Institutional
ANSI Grade
1
Includes Hardware
Hardware Included
Fire Rating
90 min
Hand Orientation
Right-Handed
Knob/Handle Material
Stainless Steel
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Bronze, Clear Coated
Container Type
Push Down/Pull Down
Sensor Body Style
Push Down/Pull Down

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
5 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Thickness
7/8 in
Strike Plate Width
2 3/4 in
Fits Chest Size
Handing of Unit is Field-Reversible by Easily Reversing the Cam Holder Assembly on the Backside of the Unit, Linear Acting Cam which Provides for a Smoother Operating Unit, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant No, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Handing of Unit is Field-Reversible by Easily Reversing the Cam Holder Assembly on the Backside of the Unit, Linear Acting Cam which Provides for a Smoother Operating Unit, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Ratings & reviews