Shop MCKINNEY
See all product information
Create Account
Swing Clear Hinge, Steel, Flush Mounting, 1 1/4 in Leaf W x 3 1/2 in Leaf H, Satin Nickel
- Mfr # 3 1/2 T2895 US15 1/4RC NL
- Zoro # G6675328
product price:Â
$
34.39
/ea
Key Features
Corners
Radius 1-1/4 in
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.086 in
Door Leaf Width
3 1/2 in
Holes per Leaf
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3 1/2 T2895 US15 1/4RC NL
- Zoro #
- G6675328
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Door Leaf Height
- 3 1/2 in
- Door Leaf Thickness
- 0.086 in
- Door Leaf Width
- 3 1/2 in
- Pin Dia.
- 0.5 in
- Frame Leaf Length
- 3 1/2 in
- Frame Leaf Height
- 3 1/2 in
- Frame Leaf Width
- 1 1/4 in
- Door Leaf Length
- 3 1/2 in
- Door Thickness
- 1-3/4 in
- Leaf Thickness
- 0.087 in
- Height
- 3 1/2 in
- Width
- 3 1/2 in
- Overall Width
- 3 1/2 in
- Frame Leaf Thickness
- 0.086 in
- Pin Diameter
- 1/2 in
- Door Thickness - Minimum
- 1 3/4 in
- Corner Radius
- 1/4 in
Description
Swing Clear Hinge, Steel, Satin Nickel Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.086 in Door Leaf Thickness, 0.086 in Frame Leaf Thickness, Plain Bearing Type, Radius 1-1/4 in Corners, Yes Hardware
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.