Shop ALTO-SHAAM
See all product information
Create Account
Quick Connect Probe, Black
- Mfr # PR-34298
- Zoro # G7297193
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
For Use With
Combitherm Electric, Combitherm Gas, Combitouch Gas, Cook & Hold Oven, Cooking and Holding Oven Electronic Control, Low Temperature Oven
For Use With Mfr. Model Number
10-10ESG, 10-10ESG-Touch, 10-20ESG, 10-20ESG-Touch, 1000-SK/III, 1000-TH/III, 12-18ES, 12-18ESG, 12-18ESG-Touch, 1200-SK/III, 1200-TH/III, 1767-SK/III, 20-20ESG-Touch, 500-TH/III, 6-10ESG, 6-10ESG-Touch, 7-14ESG, 7-14ESG-Touch, 750-TH/III, 767-SK/III, QC2-20, QC2-3, QC2-40
Fits Brand
Alto Shaam
Color
Black
Product Type
Quick Connect Probe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR-34298
- Zoro #
- G7297193
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Quick Connect Probe
- For Use With
- Combitherm Electric, Combitherm Gas, Combitouch Gas, Cook & Hold Oven, Cooking and Holding Oven Electronic Control, Low Temperature Oven
- For Use With Mfr. Model Number
- 10-10ESG, 10-10ESG-Touch, 10-20ESG, 10-20ESG-Touch, 1000-SK/III, 1000-TH/III, 12-18ES, 12-18ESG, 12-18ESG-Touch, 1200-SK/III, 1200-TH/III, 1767-SK/III, 20-20ESG-Touch, 500-TH/III, 6-10ESG, 6-10ESG-Touch, 7-14ESG, 7-14ESG-Touch, 750-TH/III, 767-SK/III, QC2-20, QC2-3, QC2-40
- Fits Brand
- Alto Shaam
- Color
- Black
- Product Type
- Quick Connect Probe
- Compatible with Manufacturer Model Number
- 10-10ESG, 10-10ESG-Touch, 10-20ESG, 10-20ESG-Touch, 1000-TH-III, 1000-TH/III, 12-18ES, 12-18ESG, 12-18ESG-Touch, 1200-TH/III, 20-20ESG-Touch, 500-TH/III, 6-10ESG, 6-10ESG-Touch, 7-14ESG, 7-14ESG-Touch, 750-TH/III
- Compatible with Mfr. Model No.
- 10-10ESG, 10-10ESG-Touch, 10-20ESG, 10-20ESG-Touch, 1000-TH-III, 1000-TH/III, 12-18ES, 12-18ESG, 12-18ESG-Touch, 1200-TH/III, 20-20ESG-Touch, 500-TH/III, 6-10ESG, 6-10ESG-Touch, 7-14ESG, 7-14ESG-Touch, 750-TH/III
- For Use with Mfr Model Number
- 10-10ESG, 10-10ESG-Touch, 10-20ESG, 10-20ESG-Touch, 1000-TH-III, 1000-TH/III, 12-18ES, 12-18ESG, 12-18ESG-Touch, 1200-TH/III, 20-20ESG-Touch, 500-TH/III, 6-10ESG, 6-10ESG-Touch, 7-14ESG, 7-14ESG-Touch, 750-TH/III
- Compatible Manufacturer Part Number
- 10-10ESG, 10-10ESG-Touch, 10-20ESG, 10-20ESG-Touch, 1000-TH-III, 1000-TH/III, 12-18ES, 12-18ESG, 12-18ESG-Touch, 1200-TH/III, 20-20ESG-Touch, 500-TH/III, 6-10ESG, 6-10ESG-Touch, 7-14ESG, 7-14ESG-Touch, 750-TH/III
- Compatible Manufacturer Model Number
- 10-10ESG, 10-10ESG-Touch, 10-20ESG, 10-20ESG-Touch, 1000-TH-III, 1000-TH/III, 12-18ES, 12-18ESG, 12-18ESG-Touch, 1200-TH/III, 20-20ESG-Touch, 500-TH/III, 6-10ESG, 6-10ESG-Touch, 7-14ESG, 7-14ESG-Touch, 750-TH/III
- Compatible with Manufacturer Model No.
- 10-10ESG, 10-10ESG-Touch, 10-20ESG, 10-20ESG-Touch, 1000-TH-III, 1000-TH/III, 12-18ES, 12-18ESG, 12-18ESG-Touch, 1200-TH/III, 20-20ESG-Touch, 500-TH/III, 6-10ESG, 6-10ESG-Touch, 7-14ESG, 7-14ESG-Touch, 750-TH/III
- Compatible Pump Manufacturer Part Number
- 10-10ESG, 10-10ESG-Touch, 10-20ESG, 10-20ESG-Touch, 1000-TH-III, 1000-TH/III, 12-18ES, 12-18ESG, 12-18ESG-Touch, 1200-TH/III, 20-20ESG-Touch, 500-TH/III, 6-10ESG, 6-10ESG-Touch, 7-14ESG, 7-14ESG-Touch, 750-TH/III
- Compatible Mfr. Model Number
- 10-10ESG, 10-10ESG-Touch, 10-20ESG, 10-20ESG-Touch, 1000-TH-III, 1000-TH/III, 12-18ES, 12-18ESG, 12-18ESG-Touch, 1200-TH/III, 20-20ESG-Touch, 500-TH/III, 6-10ESG, 6-10ESG-Touch, 7-14ESG, 7-14ESG-Touch, 750-TH/III
- For Manufacturer Part Number
- 10-10ESG, 10-10ESG-Touch, 10-20ESG, 10-20ESG-Touch, 1000-TH-III, 1000-TH/III, 12-18ES, 12-18ESG, 12-18ESG-Touch, 1200-TH/III, 20-20ESG-Touch, 500-TH/III, 6-10ESG, 6-10ESG-Touch, 7-14ESG, 7-14ESG-Touch, 750-TH/III
- Compatible with Mfr. Model Number
- 10-10ESG, 10-10ESG-Touch, 10-20ESG, 10-20ESG-Touch, 1000-TH-III, 1000-TH/III, 12-18ES, 12-18ESG, 12-18ESG-Touch, 1200-TH/III, 20-20ESG-Touch, 500-TH/III, 6-10ESG, 6-10ESG-Touch, 7-14ESG, 7-14ESG-Touch, 750-TH/III
- Compatible Product Type
- Combitherm Electric, Combitherm Gas, Combitouch Gas, Cook & Hold Oven, Cooking and Holding Oven Electronic Control, Low Temperature Oven
- Wire Color
- Black
Description
Quick Connect Probe, Burner Size Included Not Applicable, For Use With Combitherm Electric, Combitherm Gas, Combitouch Gas, Cook & Hold Oven, Cooking and Holding Oven Electronic Control, Low Temperature Oven, Product Type Quick Connect Probe, Color Black, Compatible with Grainger Part Number 5EML5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.