Shop TEST PRODUCTS INTL
See all product information
Create Account
Probe, Fast Response Surface
- Mfr # CK23M
- Zoro # G7303587
product price:Â
$
53.29
/ea
Key Features
Length
39.4"
Application
Contact Temperatures on Flat and Uneven Surfaces
Temperature Range
-58 Degrees to 500 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CK23M
- Zoro #
- G7303587
- UPC #
- 637623200632
- Country of Origin
- Korea, Republic of
- Item
- Fast Response Contact Surface Probe
- Application
- Contact Temperatures on Flat and Uneven Surfaces
- Temperature Range
- -58 Degrees to 500 Degrees F
Dimensions
- Length
- 39.4"
Description
Probe,Fast Response Surface
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.