Insulation Tester, 1 mA, Bench

  • Mfr # H400GB
  • Zoro # G314845240
product price: 
$
10,022.99
/ea
Free Shipping & Returns

Key Features

Power Source
Electric Corded
Includes
Test Lead Set Continuity and Bond, Test Lead Set Hipot
Parameters Measured
Insulation Resistance
Testing Functions
Insulation Resistance
Calibration Certificate
NIST
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H400GB
Zoro #
G314845240
UPC #
-
Country of Origin
United Kingdom
Item
Insulation Tester
Power Source
Electric Corded
Includes
Test Lead Set Continuity and Bond, Test Lead Set Hipot
Parameters Measured
Insulation Resistance
Testing Functions
Insulation Resistance
Calibration Certificate
NIST
Bluetooth Compatible
No
Dustproof
No
USB Data Download Included
Yes
Capacitance Auto Discharge
Yes
Display Type
Digital
Timed Ramp Voltage Test
Yes
Resistance Accuracy
+/-5.00%
Insulation Limit Alarm
Yes
Greater Than 30V Warning
No
Remote Test Probe Included
No
Waterproof
No
Backlit Digital Display
Yes
Test Voltage
5,000V DC
Pass/Fail Selection Limits
Yes
CAT Safety Rating
CAT II 300V
PI/DAR Testing
No
Test Current
1 mA
Maximum Insulation Resistance
50 gigohm
Minimum Insulation Resistance
0.01 megaohm
Calibration Certificate Included
NIST Not Traceable
Instrument Style
Bench
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT II 300V, Calibration Certificate NIST, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning No, Includes Test Lead Set Continuity and Bond, Test Lead Set Hipot, Insulation Limit Alarm Yes, Maximum Insulation Resistance 50 gigohm, Minimum Insulation Resistance 0.01 megaohm, PI/DAR Testing No, Parameters Measured Insulation Resistance

Ratings & reviews