Shop SPECO TECHNOLOGIES

Camera, 2 MP Resolution

  • Mfr # HTINTT5T
  • Zoro # G7305755

product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

For Use With
DVRs, Monitors
HD Resolution
1920 x 1080, Yes
Camera Design
Box
Lens
Sold Separate
Camera Resolution
2 Megapixel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HTINTT5T
Zoro #
G7305755
UPC #
030519020633
Country of Origin
Korea, Republic of

Dimensions

Length (In.)
3 15/32 in
Height (In.)
2 13/64 in
Depth (In.)
3 15/32 in
Width (In.)
2 1/2 in
Focal Length (mm)
2.8 to 12 mm
Height
2.2"
Width
2.5"
Length
3 1/2 in
Overall Length
3 1/2 in
Overall Width
2 1/2 in
Overall Height
2 1/4 in
Maximum Focal Length
12 mm
Wire Rope Length
3 1/2 in
Fits Chest Size
1080p @ 30fps, Additional Analog Output for 960H, Full HD Resolution Over Coax (HD-TVI), Full OSD Operation, Presets, True WDR Functionality

Details

For Use With
DVRs, Monitors
Item
Camera
HD Resolution
1920 x 1080, Yes
Camera Design
Box
Lens
Sold Separate
Camera Resolution
2 Megapixel
Connector Type
Wired
Line Resolution
2 MP
Power Consumption
2 W
Digital Video Camera Image Sensor
1/3 CMOS
Luminance Factor
0.001 lux
Features
1080p @ 30fps, Additional Analog Output for 960H, Full HD Resolution Over Coax (HD-TVI), Full OSD Operation, Presets, True WDR Functionality
Detection Range
0 to 98 ft
Day/Night Capable
Day
S/N Ratio (dB)
More than 50
Power Supply
Not Included
Display
Color
Voltage
12V DC
Min. Light Level (Lux)
0.001 lux
Mount
Ceiling, Surface, Wall
Pixels
2000 x 1121
Type
Traditional
Camera Body Color
Dark Gray
Illumination
Yes
Indoor/Outdoor
Indoor
Scanning
Progressive
Exposure Conditions
14 Degrees to 122 Degrees F
Standards
NDAA Compliant
Color
Dark Gray
S/N Ratio
More than 50dB
Weight
1.50 lb
Mounting
Bracket Mount
Maximum Operating Temperature
122 Degrees F
Body Color
Gray
Includes Power Supply
No
Input Type
No Inputs Included
Resolution
2MP
Housing Material
Metal Alloy
Minimum Operating Temperature
14 Degrees F
Indoor/Outdoor Usage
Indoor, Outdoor
Minimum Light Level
0.001 lux
Output Type
TVI
Color Display
Black and White, Color
Image Sensor
1/3 CMOS
Night Capable
Day and Night
Operating Voltage
12V DC
Compatible Product Type
DVRs, Monitors

Description

Camera, Body Color Gray, Maximum Focal Length 12 mm, Minimum Focal Length Not Applicable, Camera Design Box, Maximum Viewing Angle Not Applicable, Minimum Viewing Angle Not Applicable, Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance Not Applicable, Features 1080p @ 30fps, Additional Analog Output for 960H, Full HD Resolution Over Coax (HD-TVI), Full OSD Operation, Presets, True WDR Functionality, Resolution 2MP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.