Shop BUYERS PRODUCTS
See all product information
Create Account
Hinge Strap, 5 27/32" L, Unfinished
- Mfr # B2426FSLL
- Zoro # G7307075
product price:Â
$
11.35
/ea
Key Features
Length
5 27/32 in
Manufacturers Warranty Length
1 yr
For Use With
Trailer Doors or Gates
Includes
Hex Head Cap Screw with Locknut, Plastic Bushing, Zinc Washer
Features
Longer Leaf Is Ideal for Trailer Gates and Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2426FSLL
- Zoro #
- G7307075
- UPC #
- 724920079532
- Country of Origin
- India
Dimensions
- Length
- 5 27/32 in
- Manufacturers Warranty Length
- 1 yr
- Overall Length
- 5 27/32 in
- Height
- 2 7/16 in
- Overall Width
- 4 11/32 in
- Wire Rope Length
- 5 27/32 in
- Fits Chest Size
- Longer Leaf Is Ideal for Trailer Gates and Doors
Details
- Item
- Hinge Strap
- For Use With
- Trailer Doors or Gates
- Includes
- Hex Head Cap Screw with Locknut, Plastic Bushing, Zinc Washer
- Features
- Longer Leaf Is Ideal for Trailer Gates and Doors
- Finish
- Unfinished
- Product Type
- Hinge Strap
- Compatible Product Type
- Trailer Doors or Gates
Description
Hinge Strap, Product Type Hinge Strap, For Use With Trailer Doors or Gates, Overall Length 5 27/32 in, Overall Width 4 11/32 in, Finish Unfinished, Features Longer Leaf Is Ideal for Trailer Gates and Doors, Includes Hex Head Cap Screw with Locknut, Plastic Bushing, Zinc Washer, Height 2 7/16 in, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.