Mortise Lockset, Push/Pull Lever

  • Mfr # LRF6637-US32D
  • Zoro # G7328581
product price: 
$
320.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Communicating
Required Door Thickness
1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LRF6637-US32D
Zoro #
G7328581
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Lip Length
1 3/8 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Continuous Spring

Details

Item
Door Lockset
Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Communicating
Lockset Finish
Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Series
LRF6600
Finish
Satin Stainless
Style
Paddle
Lockset Performance Strength
Heavy Duty
Features
Continuous Spring
Strike Dim.
4-7/8 in
Handle Material
Stainless steel
Includes
Mounting Hardware, Trim
Standards
UL Listed
Location Type
Hospital
Number of Pins
0
Number of Keys
0
Strike Type
ASA
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Mortise
ADA Compliant
Yes
Ligature Resistant
Yes
Backset
2 3/4 in
Visual Indicator Message
No Message
Fire Rated
3 hr.
Grade
1
Mounting
Vertical
Keying
Unkeyed
Performance Grade
1
Application
Commercial
Lockset Style
Paddle
Includes Hardware
Hardware Included
Ligature-Resistant
Ligature-Resistant
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Knob/Handle Material
Stainless Steel
Fire Rating
1 1/2 hr
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Stainless Steel

Description

Mechanical, Push/Pull Lever, Mortise, Lockset Function Communicating, Style Paddle, Lockset Finish Stainless Steel, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant Yes, Features Less Than 5 lb. to Activate Latch, Flip Up Quiet Latch, Rotate 180 Degrees , Handle Material Stainless Steel, Includes Trim, Mounting Hardware, Item Mortise Lockset, Location Type Hospital, Lockset Performance Strength Heavy Duty, Number of Keys 0, Number of Pins 0

Ratings & reviews