Shop DAYTON
See all product information
Create Account
Replacement Wheel
- Mfr # 60C544
- Zoro # G7330933
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
16D521, 4HZ53, 4HZ55, 5DVR4, 6KWJ1
Fits Brand
Dayton
For Use With
Grainger Item Number: 16D521, 4HZ53, 4HZ55, 5DVR4, 6KWJ1
Bore Diameter
1/2 in
Compatible with Manufacturer Model Number
16D521, 4HZ53, 4HZ55, 5DVR4, 6KWJ1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60C544
- Zoro #
- G7330933
- UPC #
- 190735162514
- Country of Origin
- United States
- For Use With Mfr. Model Number
- 16D521, 4HZ53, 4HZ55, 5DVR4, 6KWJ1
- Fits Brand
- Dayton
- Item
- Blower Wheel
- For Use With
- Grainger Item Number: 16D521, 4HZ53, 4HZ55, 5DVR4, 6KWJ1
- Compatible with Manufacturer Model Number
- 16D521, 4HZ53, 4HZ55, 5DVR4, 6KWJ1
- Wheel Material
- Aluminum
- Compatible Manufacturer Part Number
- 16D521, 4HZ53, 4HZ55, 5DVR4, 6KWJ1
- Compatible Pump Manufacturer Part Number
- 16D521, 4HZ53, 4HZ55, 5DVR4, 6KWJ1
- Compatible with Brand
- Dayton
- Compatible Manufacturer Model Number
- 16D521, 4HZ53, 4HZ55, 5DVR4, 6KWJ1
- Product Type
- Blower Wheel
- For Manufacturer Part Number
- 16D521, 4HZ53, 4HZ55, 5DVR4, 6KWJ1
- Compatible with Mfr. Model Number
- 16D521, 4HZ53, 4HZ55, 5DVR4, 6KWJ1
Dimensions
- Bore Diameter
- 1/2 in
Description
Blower Wheel, Product Type Blower Wheel, Bore Diameter 1/2 in, Wheel Material Aluminum, Compatible with Grainger Part Number 16D521, 4HZ53, 4HZ55, 5DVR4, 6KWJ1, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 16D521, 4HZ53, 4HZ55, 5DVR4, 6KWJ1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.